Shop All Shower & Bathtub Parts
Moen
Posi-Temp(R) Valve Trim
Mfr # T4501
Zoro # G800916119
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 7.88 in
- Height (In.) 4.5 in
- Width (In.) 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T4501
- Zoro # G800916119
- UPC # 26508253441
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 7.88 in |
Height (In.) | 4.5 in |
Width (In.) | 7.75 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Closet Bolts (73070)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1-1/4" (22248)
- EVERFLOW FIP Swing Check Valve, Cast Brass 4" (210T004-NL)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1PZA8)
- MOEN Shower Escutcheon (178755BN)
- MOEN Shower Arm Flange (147572BN)
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- MOEN Shower Arm Bg (S110BG)
- MOEN Diverter Rod Kit (154292ORB)
- MOEN Handle Cap Kit (131099BN)
- SHOWERSCAPE S-Shape Shower Arm, Oil Rubbed Bronze (K152A5)
- Moen Shower & Bathtub Parts