Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Valve Trim
Mfr # T2151
Zoro # G400916571
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.5 in
- Width 7.75 in
- Length 7.88 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2151
- Zoro # G400916571
- UPC # 26508162149
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, 1/8 In, Female Pipe-Fem Pipe (NV109P-2)
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK (107-474CP)
- KOHLER Roller Kit+Plastic Parts - Levity (1479105-BN)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2133EPORB)
- MOEN Posi-Temp(R) Tub/Shower (TL183EP)
- MOEN Slide Bar/Grab Bar Shower Classic Brushed Nickel (52224GBM15CBN)
- MOEN Handshower Bracket (187053)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2312BN)
- MOEN Handheld Shower (9349EP15)
- ZURN Shower System, 5-3/8" D, 8-13/16" W, 32" H (Z7500-CR-I2-1.25)
- Moen Showerheads and Tub Faucets