Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower
Mfr # T2843EP
Zoro # G600916227
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.2 in
- Width 11.5 in
- Length 12.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # T2843EP
- Zoro # G600916227
- UPC # 26508271445
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.2 in |
Width | 11.5 in |
Length | 12.05 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC 45 Elbow SCH 80 (8214042)
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome 1 Kit (656-3026)
- HYDRA-ZORB Strut Mount Cushion Clamp, 40mm, Electro Galvanized Gold (40MMHZ)
- MOEN Slip On, Bathtub and Shower Faucet, Chrome Plated, Wall Mount (MT3003EPBL)
- MOEN Posi-Temp(R) Tub/Shower (T2193EP)
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- MOEN One-Function, Shower, Chrome Plated (T2842EP)
- MOEN Eco-Performance Handshower (198020)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- Moen Showerheads and Tub Faucets