Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower
Mfr # T2153
Zoro # G500916914
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.5 in
- Width 7.75 in
- Handle Type Single 1 Handle Lever
- Length 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2153
- Zoro # G500916914
- UPC # 26508162200
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS STDFRST FREE HYDRAT12""LF (455-12LF)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- MOEN Vacuum Breaker Kit (176415)
- MEC Gas Softnose POL Replacement O-Ring (568-110-01)
- MOEN Eco-Performance Handshower (198021)
- MOEN Posi-Temp(R) Shower Only (T2842EP)
- MOEN M-Core 4 Port 1/2" Cold Expansion Pex Connection Includes Stops (U140CXS-PF)
- MOEN Handshower Bracket (187053ORB)
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2903EPBL)
- MOEN M-Core 4 Port 1/2" Crimp Ring Pex With Cc/Ips Tub Conn w/Stops (U140CI)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Chrome (SHD7080)
- Moen Showerheads and Tub Faucets