Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Oil Rubbed Bronze
Mfr # T2183EPORB
Zoro # G600916142
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 4.5 in
- Width 7.7 in
- Handle Type Single 1 Handle Lever
- Length 7.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2183EPORB
- Zoro # G600916142
- UPC # 26508264553
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.7 in |
Length | 7.8 in |
Details
Finish | Oil Rubbed Bronze |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Needle Valve 1/4X1/4 Lf (759106-04)
- PFISTER Pfister Hs S/A 529 Pd (951-1810)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30CP-4)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHM240)
- MOEN Voss Oil Rubbed Bronze M-Core Transfer M-Core Transfer Valve Trim (UT4611ORB)
- MOEN Mediterranean Bronze Posi-Temp® Shower Only (T2162EPBRB)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2253EPBN)
- MOEN Posi-Temp(R) All-Metal Trim Kits Classic Brushed Nickel (T8375NHCBN)
- MOEN M-Core 4 Port 1/2" Crimp Ring Pex With Cc/Ips Tub Connection (U140X)
- MOEN Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome (220H5)
- BESTCARE wall, Individual Wall Shower Panel With Ligature Resistant Showerhead (WH418-CSH)
- Moen Showerheads and Tub Faucets