Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Oil Rubbed Bronze
Mfr # T2153EPORB
Zoro # G500917010
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 4.5 in
- Width 7.75 in
- Length 7.88 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # T2153EPORB
- Zoro # G500917010
- UPC # 26508207925
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Oil Rubbed Bronze |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG2457 430035)
- ZORO SELECT 1/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 (E6PPA10SL)
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- KOHLER Components Robe Hook (78378-CP)
- MOEN Standard Tub/Shower (2995EP)
- MOEN Chrome One-Function Showerhead (42018GR)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- MOEN Showerhead, Handheld, Chrome (26100EP)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52224GBM15)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2571)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- Moen Showerheads and Tub Faucets