Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Matte Black
Mfr # T2813BL
Zoro # G400916977
Free Shipping & Returns
$432.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.7 in
- Width 7.7 in
- Handle Type Single 1 Handle Lever
- Length 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # T2813BL
- Zoro # G400916977
- UPC # 26508301593
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.7 in |
Width | 7.7 in |
Length | 7.9 in |
Details
Finish | Matte Black |
Handle Type | Single 1 Handle Lever |
Restrictions
- This item has been restricted from sale in the following states: CA, CO, ME, NJ, NY, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Bronze (38516-BZ)
- ANCHOR FLUID POWER 1" CODE 61 O-RING GROOVE FLANGE X 1" NPTF THREAD CARBON STEEL KIT (W43-16-16U)
- SHARKBITE Sb Red Couple 1X3/4 Lf (U060LFA)
- THRIFCO PLUMBING Delta Faucet Stem / Cartridge, Grey Body, Replaces Delta Fauc (4401738)
- MOEN Posi-Temp(R) Shower Only (T2742EP)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- MOEN Chateau Posi-Temp(R) Tub/Shower (2353)
- MOEN 8" Rainshower EP BG (6345EPBG)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CXS)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- BACK2BASICS SLD1325 C 2 x 3.88 in. Plastic Delta Pressure Balance 1300; 1400 Tub & Shower Cartridge (BA137636)
- Moen Showerheads and Tub Faucets