Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Brushed Nickel
Mfr # T2693BN
Zoro # G300917487
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 5.25 in
- Width 8.25 in
- Length 9.625 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2693BN
- Zoro # G300917487
- UPC # 26508230411
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.25 in |
Width | 8.25 in |
Length | 9.625 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER PACKLESS LINE VALVE MANUAL BRASS 3/8IN NPT (A 15528)
- BRADLEY Solenoid Valve Repair Kit (S65-113)
- THRIFCO PLUMBING 1/4 Inch MIP Brass Plug (9316090)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5610)
- MOEN Volume Control (TS33003)
- MOEN Eco-Performance Handshower Brushed Gold (155747BG)
- MOEN Align M-Core Transfer M-Core Transfer Valve Trim (UT4191BG)
- MOEN M-Core 3 Port 1/2" Cc/Ips Connection (U130CIS)
- MOEN One-Function 2-1/2" Diameter Spray Head Standard (6300)
- MOEN Posi-Temp(R) With Diverter Valve Trim Brushed Nickel (T4500BN)
- KOHLER Avid Deck-Mount Bath Faucet With Handshower (97360-4-CP)
- Moen Showerheads and Tub Faucets