Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Brushed Nickel
Mfr # T2193NHBN
Zoro # G400916465
product price: $285.04
/ea
Free Shipping & Returns
$285.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.5 in
- Width 7.7 in
- Length 7.8 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2193NHBN
- Zoro # G400916465
- UPC # 26508249345
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.7 in |
Length | 7.8 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (402020)
- DELTA Tub Spout, Non-Diverter (RP62149OB)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3" x 2" Pipe Size, Socket (9829-338)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2182EPBN)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T4502BN)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- MOEN Handshower Bracket (187053ORB)
- MOEN Faucet Shower 1H Srn (82912SRN)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- Moen Showerheads and Tub Faucets