Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only
Mfr # T62152
Zoro # G800916478
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.75 in
- Width 7.625 in
- Length 7.625 in
- Handle Type Bulk 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T62152
- Zoro # G800916478
- UPC # 26508162033
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.75 in |
Width | 7.625 in |
Length | 7.625 in |
Details
Finish | Chrome |
Handle Type | Bulk 1 Handle Lever |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- KOHLER Purist Towel Ring (14441-CP)
- LEGEND VALVE 1" T-806 NO LEAD PEX END BV (101-587NL)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U231X)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U231CI)
- MOEN Posi-Temp(R) Valve Trim (T2741)
- MOEN Engage Hh Showerhead Chm (26112EP)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2360PF)
- MOEN Glyde Matte black two-handle roman tub faucet (MT373BL)
- TOTO Cover Plate Large 12X14 Efvmc Conceal (THP3211)
- Moen Showerheads and Tub Faucets