Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only
Mfr # T2742EP
Zoro # G400916373
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.7 in
- Width 7.7 in
- Length 7.9 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2742EP
- Zoro # G400916373
- UPC # 26508261255
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.7 in |
Width | 7.7 in |
Length | 7.9 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB2)
- APOLLO VALVES Safety Relief Valve, 2 In, 100 psi, Bronze (1060820)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Wht (RVG1023WH)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2813BL)
- MOEN Wand Kit (131380CSL)
- MOEN Handheld Shower Classic Brushed Nickel (8349EP15CBN)
- MOEN Posi-Temp(R) Tub/Shower (T2193EP)
- MOEN M-Core Transfer 1/2" Cold Expansion Pex Connection (U361CX)
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2590)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BN)
- Moen Showerheads and Tub Faucets