Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only
Mfr # T2192NH
Zoro # G500917331
product price: $135.36
/ea
Free Shipping & Returns
$135.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.49 in
- Width 7.72 in
- Handle Type Single 1 Handle Lever
- Length 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2192NH
- Zoro # G500917331
- UPC # 26508249314
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.49 in |
Width | 7.72 in |
Length | 7.87 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Push Button Unit (For 748) (333-XBPSHJKABNF)
- SANI-LAV Insulated Cover, White, Rubber (N1WC)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 6240 W, 1 Phase (M30/208HTR 110F-I)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048418)
- MOEN Chrome Posi-Temp® Shower Only (T2162EP)
- MOEN Slide Bars Brushed Nickel (A742BN)
- MOEN Posi-Temp(R) Shower Only Oil Rubbed Bronze (T2152ORB)
- MOEN WAND KIT (162469SRS)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- MOEN Eco-Performance Handshower (3863EP)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- Moen Showerheads and Tub Faucets