Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only
Mfr # T2132
Zoro # G800917314
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.5 in
- Width 7.75 in
- Handle Type Single 1 Handle Lever
- Length 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2132
- Zoro # G800917314
- UPC # 26508153253
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-112)
- LEGEND VALVE 3/4" BLACK TEE (350-154C)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68VL-4-4)
- ZORO SELECT 1/4" MNPT Brass Mini Ball Valve Inline (G-PMMS-25)
- MOEN Standard Tub/Shower (2919EP)
- MOEN Tiffin Magnetix 1H Tub Shower Chr (82879)
- MOEN Handshower Cradle (252002BN)
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2842EPBL)
- MOEN Standard Valve Trim (TL470)
- MOEN Ccn 2.5 6F Hshwr Kit W Hose Bn (26100SRN)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- Moen Showerheads and Tub Faucets