Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only Spot Resist Brushed Nickel
Mfr # T2122SRN
Zoro # G801235134
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM (9.5 L/min) max.
- Finish Spot Resist Brushed Nickel
- Height 5.3
- Width 8.4
- Length 9.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2122SRN
- Zoro # G801235134
- UPC # 26508270172
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.3 |
Width | 8.4 |
Length | 9.6 |
Details
Flow Rate | 2.5 GPM (9.5 L/min) max. |
Finish | Spot Resist Brushed Nickel |
Weight | 2.3 |
Collection | Traditional |
Handles | 1 Lever Handles |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Freezless 10"Wall Hydrnt (17CP-10-MH)
- SLOAN Flush Valve Part Ebv89A-M Sens Assembly H.Opening-Closet Metal (0325105)
- ZORO SELECT 3/4" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P514)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- MOEN Gibson Matte black Posi-Temp(R) tub/shower (MT3003EPBL)
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2742EPBL)
- MOEN Posi-Temp(R) Valve Trim (TL181)
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2842EPBL)
- MOEN Tiffin Magnetix 1H Tub Shower Chr (82879)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2193NHBN)
- CAMCO SHOWER HEAD GASKETS, 10/CARD (43763)
- Moen Showerheads and Tub Faucets