Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only Oil Rubbed Bronze
Mfr # T2152ORB
Zoro # G000916940
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 4.5 in
- Width 7.75 in
- Handle Type Single 1 Handle Lever
- Length 7.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2152ORB
- Zoro # G000916940
- UPC # 26508162187
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.875 in |
Details
Finish | Oil Rubbed Bronze |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- PROPLUS 2.2 GPM Swivel Aerator Dual Threaded Plastic Body Chrome (144256)
- KOHLER Service Kit, Wall Jamb & Seal - Bath Ht (1395747-01-BNK)
- LEGEND VALVE 4" SS316 HEX PLUG (416-241)
- MOEN Faucet Kit 1H Srs Torr (CA87480SRS)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U361X)
- MOEN Align M-Core 3-Series Shower Only (UT3292EP)
- MOEN Brushed Nickel Eco-Performance Handshower Handheld Shower (195957BN)
- MOEN M-Core 3 Port 1/2" Cc/Ips Connection (U130CI)
- DELTA Saylor Monitor 17 Series Tub & Shower Trim With In2Ition (T17435-BL-I)
- Moen Showerheads and Tub Faucets