Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only Mediterranean Bronze
Mfr # T2122BRB
Zoro # G801238210
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM (9.5 L/min) max.
- Finish Mediterranean Bronze
- Height 5.5
- Width 8.4
- Length 9.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2122BRB
- Zoro # G801238210
- UPC # 26508270134
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.5 |
Width | 8.4 |
Length | 9.6 |
Details
Flow Rate | 2.5 GPM (9.5 L/min) max. |
Finish | Mediterranean Bronze |
Weight | 2.35 |
Handles | 1 Lever Handles |
Collection | Traditional |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- LEGRIS Metric Push-to-Connect Fitting (3114 08 17)
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- MOEN Handheld Shower, 1.75 Gpm Orb (195958ORB)
- MOEN Eco-Performance Handshower (3863EP)
- MOEN Standard Tub/Shower (2919EP)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2360PF)
- MOEN Brantford Oil rubbed bronze M-Core Transfer valve trim (MUT2021ORB)
- MOEN Posi-Temp(R) Tub/Shower (TL2369EP)
- DELTA Monitor, 17 Series T/S Trim (T17430)
- Moen Showerheads and Tub Faucets