Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only Brushed Nickel
Mfr # T4502BN
Zoro # G000916629
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.5 in
- Width 7.75 in
- Handle Type Single 1 Handle Lever
- Length 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T4502BN
- Zoro # G000916629
- UPC # 26508253472
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655SSCT)
- ZORO SELECT 2" FNPT Galvanized Coupling (1LBP5)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G010)
- ANCHOR FLUID POWER 2" CODE 61 SHIPPING PLATE KIT PLATED (SP-32U)
- MOEN Posi-Temp(R) Shower Only (T2742EP)
- MOEN Shower Escutcheon (178755ORB)
- MOEN Posi-Temp(R) With Diverter Valve Trim Brushed Nickel (T4500BN)
- MOEN Posi-Temp(R) Shower Only (TL182)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- MOEN Matte black one-function 8" diameter spray head standard (M6345BL)
- DURA FAUCET RV HAND HELD SHOWER WAND - BRUSHED SATIN NICKEL (DF-SA135-SN)
- Moen Showerheads and Tub Faucets