Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only Brushed Nickel
Mfr # T2192NHBN
Zoro # G700917490
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.5 in
- Width 7.7 in
- Length 7.8 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2192NHBN
- Zoro # G700917490
- UPC # 26508249321
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.7 in |
Length | 7.8 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC80)
- MOEN Eco-Performance Handshower (147913)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size (817-015)
- MOEN Voss M-Core Transfer M-Core Transfer Valve Trim (UT4611)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CXS)
- MOEN Wand Kit - Matte Black (200014BL)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2472EPBN)
- MOEN WAND KIT (188678BRB)
- MOEN Posi-Temp(R) Shower Only (TS2202EP)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-2MB)
- Moen Showerheads and Tub Faucets