Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only Brushed Nickel
Mfr # T2132EPBN
Zoro # G000917411
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.5 in
- Width 7.75 in
- Handle Type Single 1 Handle Lever
- Length 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2132EPBN
- Zoro # G000917411
- UPC # 26508209066
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (32RFY-CS045P34-GBI-SA7)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- DIAL MFG Dial Manufacturing 4269494 0.37 in. Pool Float Valve - Brass (4269494)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9375EP15)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62390)
- MOEN Roman Tub Hand Shower Elbow - (1417)
- MOEN Posi-Temp(R) Tub/Shower (T2743EP)
- MOEN Posi-Temp(R) Shower Only (T2842EP)
- MOEN Engage Six-Function Standard With Handshower (26009SRN)
- PERRIN & ROWE Handshower And Hose (U.5387STN)
- Moen Showerheads and Tub Faucets