Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing
Mfr # 2360PF
Zoro # G900917641
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Width 9.125 in
- Length 13.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 2360PF
- Zoro # G900917641
- UPC # 26508312353
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.5 in |
Width | 9.125 in |
Length | 13.125 in |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 2" MNPT (ZUSA-PF-2237)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 24" L (ZUSA-PF-1186)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- DANCO Faucet Bibb Seat, Brass (30092E)
- MOEN INLY HH SHWRHD S/6 CHRM (IN208H2)
- MOEN Eco-Performance Handshower Brushed Gold (155747BG)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2693BN)
- MOEN Chrome Cycling Shower Only (T42315NH)
- MOEN Eco-Performance Handshower Brushed Nickel (198020BN)
- MOEN Posi-Temp(R) Shower Only Matte Black (T2902EPBL)
- PFISTER Pfister Hs-Dvtr S/A Fwk163 (974-1060)
- Moen Showerheads and Tub Faucets