Shop All Bathtub Drains
Moen
Pop-Up Waste Kit
Mfr # 131553NL
Zoro # G301233647
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 10.25 in
- Color/Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 131553NL
- Zoro # G301233647
- UPC # 26508230916
- Country of Origin China
- Category Bathtub Drains
Dimensions
Length - Drains | 10.25 in |
Details
Color/Finish | Polished Nickel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel Reducer (1MPA9)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- VIEGA Viega MegaPress XL cap, 2-1/2" (26760)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- MOEN Pop-Up Waste Kit (104775)
- SIOUX CHIEF FLOOR DRAIN COVER 4"" (847-4PK1)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-BN)
- KINGSTON BRASS DLL3167 16-Inch Lift and Lock Tub Waste and Overflow, Brushed Brass (DLL3167)
- KOHLER Invigoration Series Large Drain Pan (5562-NA)
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-BZ)
- WATCO Univ NuFit Nickel Push Pull Bathtub Stopper, Grid, Innov OF, Silicone (948700-PP-BN-G)
- Moen Bathtub Drains