Shop All Drain Components
Moen
Pop-Up Waste Kit -
Mfr # 131553
Zoro # G501233317
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.25 in
- Width 3.75 in
- Height (In.) 2.75 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 131553
- Zoro # G501233317
- UPC # 26508157862
- Country of Origin United States
- Category Drain Components
Dimensions
Length (In.) | 10.25 in |
Width | 3.75 in |
Height (In.) | 2.75 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- LEGEND VALVE 1-1/2" T -602 PVC BALL VALVE (201-427)
- ANCHOR FLUID POWER 3/4" CODE 61 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W43-12-12U)
- ENCORE Handheld w/Shutoff, Hand Shower, White (SS10-0200)
- MOEN Drain Plug & Seat - (99596)
- MOEN Drain Seat (103458AZ)
- MOEN Commercial Pop-Up Waste Kit (104770)
- MOEN Pushdown Drain Service Kit in Matte Black (186479BL)
- EVERFLOW 1-1/2" Plastic P-Trap W/ Adapter for Tubular Drain Applications (P12812M)
- NDS END PLUG UNIVERSL 6IN BLACK (1206-AST)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Chrome (948701-FA-CP-G)
- Moen Drain Components