Shop All Showerheads and Tub Faucets
Moen
Polished Nickel Moentrol® Tub/Shower
Mfr # T3692NHNL
Zoro # G201730802
product price: $262.35
/ea
Free Shipping & Returns
$262.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.6
- Width 7.7
- Length 7.8
- Weight 2
- Handles 1 Lever Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T3692NHNL
- Zoro # G201730802
- UPC # 26508301661
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.6 |
Width | 7.7 |
Length | 7.8 |
Details
Finish | Polished Nickel |
Weight | 2 |
Handles | 1 Lever Handles |
Collection | Voss |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- ERIE Ag13A02A 24V On/Off 2 Position (AG13A02A)
- NIBCO 4" x 3" NOM FTG x C Copper Reducer (6002 4x3)
- NIBCO 3" NOM C Copper Coupling without Stop (601 3)
- MOEN Engage Hh Shwrhead Brnkl (26100EPSRN)
- MOEN Eva Brushed nickel M-CORE transfer M-CORE transfer valve trim (MUT2011BN)
- MOEN Engage Six-Function Standard With Handshower (26009SRN)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2581)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903NHBN)
- MOEN Wand Kit (134742CSL)
- DELTA Cassidy Tempassure 17T Series Shower Trim (T17T297-CZ-WE)
- Moen Showerheads and Tub Faucets