Shop All Showerhead and Tub Accessories
Moen
Polished Brass Handheld Shower Hose
Mfr # A726P
Zoro # G901731246
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Connection (In.) 1/2 in
- Connection Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # A726P
- Zoro # G901731246
- UPC # 26508073049
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Finish | Polished |
Connection (In.) | 1/2 in |
Connection Type | IPS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 3 In (3LX56)
- DANCO Faucet Cartridge Va-4 Valley (88197)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (EPXVT123838C)
- ANVIL 1" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007806)
- MOEN Shower Arm Flange - (147572)
- MOEN Temperature Override Kit (130147ORB)
- MOEN Drop Ell Brushed Nickel (A721BN)
- MOEN Shower Arm Flange - (137488)
- MOEN Handheld Shower Hose (155748BR)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- GUARDAIR Guardair 335-74SK Jet Guard Safety Air Gunwith Volume Control (335-74SK)
- Moen Showerhead and Tub Accessories