Shop All Water Alarms
Moen
Plastic Waterway Cover for 3/4 and 1 Leak Detection System Modules
Mfr # 935-014
Zoro # G410332200
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.88 in
- Width 2.7 in
- Material Plastic
- Height 2.4 in
- Weight 0.45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 935-014
- Zoro # G410332200
- UPC # 26508349496
- Country of Origin China
- Category Water Alarms
Dimensions
Length | 3.88 in |
Width | 2.7 in |
Height | 2.4 in |
Details
Material | Plastic |
Weight | 0.45 lb |
For Use With | 3/4" and 1" Leak Detection System Modules |
Application | Indoors |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (31-150-30)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.6 GPM (5836-201C-SB)
- APG Kari float switch - pump up (KA-2L)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (4RJ77)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- ZOELLER APak Z Control Enabled Indoor Alarm System (10-4013)
- SJE-RHOMBUS Tank Alert 4X Alarm High (4X-01HSGM)
- Moen Water Alarms