Shop All Water Alarms
Moen
Plastic Waterway Cover for 1.25 Leak Detection System Modules
Mfr # 935-015
Zoro # G510332148
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 5.7 in
- Height 3.5 in
- Width 3.9 in
- Application Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 935-015
- Zoro # G510332148
- UPC # 26508349502
- Country of Origin China
- Category Water Alarms
Dimensions
Length | 5.7 in |
Height | 3.5 in |
Width | 3.9 in |
Details
Material | Plastic |
Application | Indoors |
For Use With | 1.25" Leak Detection System Modules |
Weight | 0.6 lb |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1)
- BRADY Air Volume Control (AV-45)
- PONDMASTER PM1000 Fltr use w/pumps up to 1000GPH, remvble fltr media (02211)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- SCULLY Vs-270 00209 2" X 2" Vent Alarm (VS-270)
- WINLAND ELECTRONICS Water Detection Systm, 8 to 28 VAC/DC (WB-200)
- Moen Water Alarms