Shop All Faucet Repair and Maintenance
Moen
Pivot Nut, Legend and Chateau Kitchen
Mfr # 92309
Zoro # G4224586
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Moen
- Material Metal
- Material of Construction Metal
- Includes Pivot Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 92309
- Zoro # G4224586
- UPC # 026508035795
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1" |
Length (In.) | 1 |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Moen |
Material | Metal |
Material of Construction | Metal |
Includes | Pivot Nut |
For Use With | Legend and Chateau Kitchen |
Item | Pivot Rod Nut |
Color | Silver |
Product Type | Nut |
Description
Pivot Rod Nut, Product Type Nut, Includes Pivot Nut, Color Silver, Material Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- ZORO SELECT 1/2" FNPT 304 SS Union (2UA97)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- GROHE Universal Thermo-Element 1/2 Starlight C (47657000)
- MOEN Escutcheon, Moen Chateau Tub Showers (16090)
- MOEN Cartridge Repair Kit (147208)
- MOEN Service Kit (182538)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039)
- MOEN Wand 1.0 GPM Kit in Spot Resistant Stainless (199817SRS)
- MOEN Cartridge (1248B)
- T&S BRASS Button, Index , Red, Wristblade (1194-45)
- Moen Faucet Repair and Maintenance