Shop All Shower Heads
Moen
Pause Control Hand Held Shower Head Glacier White
Mfr # DN8001W
Zoro # G2170242
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic And Santoprene
- Flow Rate 2.5 gpm
- Width 3.548"
- Height 11.17"
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN8001W
- Zoro # G2170242
- UPC # 034584025319
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3.548" |
Height | 11.17" |
Face Dia. | 3.548" |
Depth | 6.475" |
Details
Item | Pause Control Handheld Shower |
Material | ABS Plastic And Santoprene |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Glacier |
Features | Home Care, Safety And Style For Reliable In-Home Security And Comfort, Durable, Limited Lifetime Warranty |
Includes | Thread Seal Tape |
Description
Pause Control Hand Held Shower Head Glac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0408E-PK10)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way, Seat Material: Viton (6907690)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- KOHLER Wax Ring-Sp (1223255)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- MOEN Ignite Series Spray Head Standard w/ Hand Shower, 2.5 gpm, 1/2 in Connection, IPS, Chrome, 3-3/4 in Dia (20016)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- Moen Bathtub Faucets & Accessories