Shop All Bathroom Sink Faucets
Moen
One-Handle Vessel Bathroom Faucet Brushed Nickel
Mfr # S6712BN
Zoro # G900916521
product price: $824.55
/ea
Free Shipping & Returns
$824.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Handle Type Single 1 Handle Lever
- Weight 5.2 lb
- Length 20.6 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S6712BN
- Zoro # G900916521
- UPC # 26508298237
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 20.6 in |
Height | 3.3 in |
Width | 9.5 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Weight | 5.2 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- GERBER Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (G0743431)
- LEGEND VALVE 2" BLACK MERCHANT COUPLING (350-708)
- BRADFORD WHITE 224-32999-06 Anode Rod / Alum / (224-32999-)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- MOEN Two-Handle Lavatory Faucet (8228F05)
- MOEN Two-Handle Bathroom Faucet Brushed Nickel (6410BN)
- MOEN Belfield Two-Handle Bathroom Faucet (6401)
- MOEN Knob, Shower, Plastic (94514)
- MOEN Halle 2H Ws Srn (84972SRN)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-BV)
- Moen Bathroom Sink Faucets