Shop All Bathtub and Shower Faucet Combo
Moen
One-Handle Tub and Shower Cycling Trim in Matte Black
Mfr # T58913EPBL
Zoro # G710331699
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 7.6 in
- Length 9.7 in
- Height 4.4 in
- Weight 2.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T58913EPBL
- Zoro # G710331699
- UPC # 810475007479
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.6 in |
Length | 9.7 in |
Height | 4.4 in |
Details
Color | Black |
Weight | 2.9 lb |
Application | Bathroom |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •6-1/2" diameter spray head rainshower for exceptional water coverage
- •Full rainshower
- •5 1/2" tub spout length
- •Covered under Moen's 10 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40021GR)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 80 (40610)
- ITP Self Seal Foam Tape 30Ft (IPTAP18320R)
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- Moen Bathtub and Shower Faucet Combo