Shop All Bathtub and Shower Faucet Combo
Moen
One-Handle Tub and Shower Cycling Trim in Chrome
Mfr # T58913NH
Zoro # G710331705
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 7.5 in
- Length 7.6 in
- Height 4.5 in
- Weight 1.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T58913NH
- Zoro # G710331705
- UPC # 810475007493
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.5 in |
Length | 7.6 in |
Height | 4.5 in |
Details
Color | Silver |
Weight | 1.9 lb |
Application | Bathroom |
Finish | Chrome |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Lever handle makes it easy to adjust the water
- •5 1/2" tub spout length
- •Complies with americans with disabilities act (ada) specifications
- •Covered under Moen's 10 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Toilet Flush Valve Seal, 275 in ID x 43 in OD Dia, Rubber, Blue (510A-001-P10)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size (857-010)
- PARKER TRIPLE-LOK - PIPE (4 FTX-S)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 1/4 in OD (ZUSA-HT-3069)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- Moen Bathtub and Shower Faucet Combo