Shop All Bathroom Sink Faucets
Moen
One-Handle Sensor-Operated Lavatory Faucet
Mfr # 8552AC
Zoro # G301235047
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5.3 lb
- Width 8.2 in
- Height 3.7 in
- Length 15.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8552AC
- Zoro # G301235047
- UPC # 26508249932
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 8.2 in |
Height | 3.7 in |
Length | 15.4 in |
Details
Finish | Chrome |
Weight | 5.3 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049007)
- MOEN Handle Kit - (139885)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (6GD25)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- MOEN Two-Handle Lavatory Faucet (8917)
- MOEN Karis One-Handle High Arc Bathroom Faucet in Spot Resistant Nickel (84346SRN)
- MOEN Indicator Washer Kit, Lavatory, PK2 (97274)
- MOEN Chrome One-Handle Low Arc Bathroom Faucet (46101)
- MOEN One-Handle Bathroom Faucet (S43001)
- DELTA 1 or 3 Hole Kitchen Faucet, Arctic Stainless (1997LF-AR)
- Moen Bathroom Sink Faucets & Accessories