Shop All Kitchen Faucets
Moen
One-Handle Pullout Kitchen Faucet Oil Rubbed Bronze
Mfr # 7545ORB
Zoro # G700916080
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Handle Type Single 1 Handle Lever
- Height 3.0 in
- Length (In.) 20.6 in
- Width 9.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7545ORB
- Zoro # G700916080
- UPC # 26508164907
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.0 in |
Length (In.) | 20.6 in |
Width | 9.4 in |
Details
Finish | Oil Rubbed Bronze |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026N030)
- SHARKBITE Push-to-Connect Fitting Removal Tool (PROD3810)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- MOEN Manual, 10-1/2" Mount, 4 Hole Straight Kitchen Faucet (8780)
- MOEN Faucet Kit 2H Chr Ll (CA87553)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7622EVBG)
- MOEN Faucet Kitch 1H Pulldown (CA87003SRS)
- MOEN Nio One-Handle Pulldown Kitchen Faucet (S75005EVC)
- ROHL San Julio Bridge Kitchen Faucet With Side Spray (A1461LMWSPN-2)
- Moen Kitchen Faucets & Accessories