Shop All Kitchen Faucets
Moen
One-Handle Pulldown Kitchen Faucet Spot Resist Stainless
Mfr # 7185EWSRS
Zoro # G600916876
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Length (In.) 26.63 in
- Width 14.25 in
- Height 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7185EWSRS
- Zoro # G600916876
- UPC # 26508292709
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 26.63 in |
Width | 14.25 in |
Height | 3.63 in |
Details
Finish | Spot Resist Stainless |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 19.5" Non Condensing Vent Extension Piece, 3x5 Concentric (224052)
- ANVIL 1" Socket Socket Black Forged Steel Coupling Class 3000 (0362061004)
- LASCO FITTINGS TEE INSERT 3/4 X 1/2""FPT (1402101RMC)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (MA2155T-000)
- MOEN U By Kitchen Pulldown (9126EVNL)
- MOEN Manual, 10-1/2" Mount, 4 Hole Low Arc Kitchen Faucet (8701)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- MOEN One-Handle Pullout Kitchen Faucet (7585C)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (67315SRS)
- MOEN Sperry Ms Pd Kit Fct Ss (87696EWSRS)
- Moen Kitchen Faucets & Accessories