Shop All Kitchen Faucets
This Product is Discontinued
Moen
One-Handle Pulldown Kitchen Faucet Matte Black (Discontinued)
Mfr # S72308BL
Zoro # G200916412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Matte Black
- Handle Type Single 1 Handle Lever
- Length (In.) 26.6 in
- Height 3.8 in
- Width 14.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S72308BL
- Zoro # G200916412
- UPC # 26508236833
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 26.6 in |
Height | 3.8 in |
Width | 14.3 in |
Details
Finish | Matte Black |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.