Shop All Bar Sink Faucets
Moen
One-Handle Pulldown Bar Faucet Black Stainless
Mfr # 5965BLS
Zoro # G100916161
product price: $559.69
/ea
Free Shipping & Returns
$559.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 3.9 in
- Spout Length 24.6 in
- Handle Type Single 1 Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 5965BLS
- Zoro # G100916161
- UPC # 26508294529
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 3.9 in |
Spout Length | 24.6 in |
Details
Item | Bar Sink Faucets |
Finish | Black |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- ZORO SELECT Tubing, Polyethylene (PE38-ND)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 10m, PK10 (G2PE10-Q)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- CAHABA Gooseneck 1-Handle Bar Faucet in Brushed (CA6114SS)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- Moen Bar Sink Faucets