Shop All Shower Rods
Moen
One-Handle Lift Rod Kit in Polished Nickel
Mfr # 161917NL
Zoro # G010399450
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.63 in.
- Color Silver
- Finish Polished Nickel
- Depth 0.3 in.
- Weight 0.35 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 161917NL
- Zoro # G010399450
- UPC # 26508376218
- Country of Origin United States
- Category Shower Rods
Dimensions
Length | 13.63 in. |
Depth | 0.3 in. |
Width | 8.75 in. |
Details
Color | Silver |
Finish | Polished Nickel |
Weight | 0.35 lbs. |
Application | Kitchen |
Description
- •Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •Manufactured in the United States
- •Covered under Moen's one year warranty for parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- SEALY Mattress, King, 13" H (527008-61)
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- MOEN Shower Rod in Satin Stainless (58-5)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN Shower Rod in Satin Stainless (55-5)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 9531-036000 (9531-036000)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- Moen Shower Rods