Shop All Bathroom Sink Faucets
Moen
One-Handle Lavatory Faucet
Mfr # 9417F05
Zoro # G301232848
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 1 Handle Lever
- Weight 4.95 lb
- Width 9.3 in
- Height 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 9417F05
- Zoro # G301232848
- UPC # 26508257296
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 9.3 in |
Height | 3.1 in |
Length | 20.7 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Weight | 4.95 lb |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 3 in Pipe Size (1436030)
- RIDGID Basin Wrench, 3/8 to 1-1/4 In (1010)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACR6)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8432)
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430F05)
- MOEN One-Handle Bathroom Faucet (S43001)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- Moen Bathroom Sink Faucets