Shop All Bathroom Sink Faucets
Moen
One-Handle Lavatory Faucet
Mfr # 8439F05
Zoro # G401234360
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 1 Handle Lever
- Weight 2.77 lb
- Height 4.88 in
- Length 11.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8439F05
- Zoro # G401234360
- UPC # 26508232675
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 4.88 in |
Length | 11.62 in |
Width | 6.25 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Weight | 2.77 lb |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Handle, Twist Waste Drain For - Part# Ts010393-45 (TS010393-45)
- SMITH-COOPER 3/4" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011790)
- JONES STEPHENS PVC Flexible PVC Test Cap, 3" Pipe Size (T32003)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/4 in Pipe Size (829-250)
- MOEN Handle, Chrome (92191)
- MOEN Eva One-Handle Bathroom Faucet (6400)
- MOEN Two-Handle Lavatory Faucet (8228F12)
- MOEN Two-Handle Lavatory Faucet (8922)
- MOEN Adler Lav 2H Fct Bn (84603SRN)
- MOEN Two-Handle Lavatory Faucet (8210F12)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL-FC)
- Moen Bathroom Sink Faucets & Accessories