Shop All Faucet Accessories
Moen
One-Handle Lavatory Faucet
Mfr # 8419F12
Zoro # G101234042
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.9 in
- Overall Length (In.) 11.3 in
- Handle Type Single 1 Handle Lever
- Width 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8419F12
- Zoro # G101234042
- UPC # 26508266588
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 4.9 in |
Overall Length (In.) | 11.3 in |
Width | 6.6 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 3/4 in Pipe Size (1429-007)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-10)
- SLOAN Sfp37 Cable Sf Faucet Kit (0362017)
- ZORO SELECT 1/2" FNPT 304 SS Locknut (40LN111N012)
- MOEN Pop-Up Waste Kit (151018CSL)
- MOEN Gasket, 168498 (168498)
- MOEN Spout Kit, 8948 (116715)
- MOEN Commerical Spout (S0050T)
- MOEN Pivot Rod Seat (16015)
- MOEN Lift Rod Kit (190851)
- AMERICAN STANDARD Dual Handle Mon CSet Gnk SpWristBladLDr-0.5GPM, Polished chrome (7500.175.002)
- Moen Faucet Accessories