Shop All Bathroom Sink Faucets
Moen
One-Handle Lavatory Faucet
Mfr # 8417F12
Zoro # G901238066
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 1 Handle Lever
- Weight 4.35 lb
- Width 6.5 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8417F12
- Zoro # G901238066
- UPC # 26508266571
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 6.5 in |
Height | 4.8 in |
Length | 11.1 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Weight | 4.35 lb |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- MOEN Cartridge (130157)
- ZORO SELECT Flexible Connector, For Pipe Size 1-1/4" (TC-150)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4621)
- MOEN One-Handle Lavatory Faucet (9417F05)
- MOEN Ccy Lf 1.2 2Hdl Lev Cc Lav Fct Mebr (WS84924BRB)
- MOEN Chrome One-Handle Bathroom Faucet (CA47711L)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- MOEN ARLYS BTHRM FCT 1H BLK (84770BL)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- Moen Bathroom Sink Faucets