Shop All Bathroom Sink Faucets
Moen
One-Handle High Arc Bathroom Faucet in Spot Resistant Nickel
Mfr # 84516SRN
Zoro # G210331687
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- Flow Rate 1.2 GPM (4.5L/min) max.
- Number of Handles One
- Weight 4.3 lb
- Includes Deckplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84516SRN
- Zoro # G210331687
- UPC # 26508362662
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 9.5 in |
Length | 20.7 in |
Depth | 3.1 in |
Details
Mounting Type | Single Hole |
Finish | Spot Resistant Nickel |
Flow Rate | 1.2 GPM (4.5L/min) max. |
Number of Handles | One |
Weight | 4.3 lb |
Includes | Deckplate |
Application | Bathroom |
Color | Silver |
Standards | EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications |
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •One-handle lever handle makes it easy to adjust the water
- •Single hole mount creates a cleaner look against custom countertops
- •Complies with americans with disabilities act (ada) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Deckplate included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN RK34-NR3XL (RK34-NR3XL)
- HYDROMAXX 1-1/2"x50Ft White Flexible PVC Pipe (WF112050)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- MOEN Faucet Lav 2H Marc Srn (WS84913SRN)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430)
- MOEN One-Handle Lavatory Faucet (8413F12)
- MOEN One-Handle Bathroom Faucet (L64621)
- MOEN Halle 2H Ws Srn (84972SRN)
- MOEN Handle, Chrome (92191)
- KOHLER Venza Centerset Lav Faucet, 1.0 GPM Matte Black (28124-4K-BL)
- Moen Bathroom Sink Faucets & Accessories