Shop All Bathroom Sink Faucets
Moen
One-Handle High Arc Bathroom Faucet in Matte Black
Mfr # 84516BL
Zoro # G310331723
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- Finish Matte Black
- Flow Rate 1.2 GPM (4.5L/min) max.
- Number of Handles One
- Weight 4.35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84516BL
- Zoro # G310331723
- UPC # 26508362648
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 9.6 in |
Length | 20.6 in |
Depth | 3.2 in |
Details
Mounting Type | Single Hole |
Finish | Matte Black |
Flow Rate | 1.2 GPM (4.5L/min) max. |
Number of Handles | One |
Weight | 4.35 lb |
Color | Black |
Includes | Deckplate |
Application | Bathroom |
Standards | EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications |
Description
- •Matte black finish is the perfect complement to modern spaces
- •One-handle lever handle makes it easy to adjust the water
- •Single hole mount creates a cleaner look against custom countertops
- •Complies with americans with disabilities act (ada) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Deckplate included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105BL-07)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/2" OD, PK10 (2200-12)
- MOEN Eva Two-Handle Bathroom Faucet (6410)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4621)
- MOEN Hands Free Sensor-Operated Lavatory Faucet (8551AC)
- MOEN Mikah Matte Black Two-Handle Bathroom Sink Faucet 4 in. (84311BL)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430)
- MOEN Align One-Handle Bathroom Faucet (6191)
- BESTCARE Piezo Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ)
- Moen Bathroom Sink Faucets