Shop All Water Filtration Faucets
Moen
One-Handle Beverage Faucet
Mfr # S5540
Zoro # G001258193
product price: $324.64
/ea
Free Shipping & Returns
$324.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 GPM (5.7 L/min) max.
- Finish Chrome
- Length 15.5
- Height 3.7
- Weight 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S5540
- Zoro # G001258193
- UPC # 26508300633
- Country of Origin United States
- Category Water Filtration Faucets
Dimensions
Length | 15.5 |
Height | 3.7 |
Width | 8.1 |
Details
Flow Rate | 1.5 GPM (5.7 L/min) max. |
Finish | Chrome |
Weight | 3.1 |
Collection | Sip |
Handles | 1 Lever Handles |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Hinge Chrome (0061101099)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- MOEN O-Ring Kit (141025)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3344)
- MOEN Hot/Cold Indicator Kit (150883)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- MOEN One-Handle Beverage Faucet (S5540SRS)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- NUWAVE FRENCH KS3195NFL 1/4 Turn Water Filter Faucet (KS3195NFL)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- RESTORATION KS3191AL 1/4 Turn Water Filtration Faucet (KS3191AL)
- Moen Kitchen Faucets & Accessories