Shop All Water Filtration Faucets
Moen
One-Handle Beverage Faucet Matte Black
Mfr # S5510BL
Zoro # G301258183
product price: $422.06
/ea
Free Shipping & Returns
$422.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 GPM (5.7 L/min) max.
- Finish Matte Black
- Length 15.4
- Weight 3
- Height 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S5510BL
- Zoro # G301258183
- UPC # 26508289471
- Country of Origin United States
- Category Water Filtration Faucets
Dimensions
Length | 15.4 |
Height | 3.7 |
Width | 8.2 |
Details
Flow Rate | 1.5 GPM (5.7 L/min) max. |
Finish | Matte Black |
Weight | 3 |
Collection | Sip Traditional |
Handles | 1 Lever Handles |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Union, FNPT, 3/4" Pipe Size (1VFK5)
- SHARKBITE COUPLR 1"" IPS X 1""IPS SB (UIP3020A)
- PARKER 3/8" A-LOK Brass Union Tee (6ET6-B)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P704)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- MOEN One-Handle Beverage Faucet (S5540SRS)
- MOEN Hot/Cold Indicator Kit (150883)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- ISPRING LeadFree RO Water Faucet (GA1-ORB)
- NUWAVE FRENCH KS2191NFL Single Handle Water Filtration Faucet (KS2191NFL)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- Moen Kitchen Faucets & Accessories