Shop All Bathroom Sink Faucets
Moen
One-Handle Bathroom Faucet
Mfr # S43001
Zoro # G500916341
product price: $534.11
/ea
Free Shipping & Returns
$534.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 1 Handle Lever
- Weight 4.45 lb
- Length 18.7 in
- Width 9.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S43001
- Zoro # G500916341
- UPC # 26508242391
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 18.7 in |
Width | 9.9 in |
Height | 5.0 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Weight | 4.45 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dual Check with Atmospheric Vent (LFNLF9)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- PARKER SEAL-LOK - SWIVEL (6 LOHL6-S .015 ORIFICE)
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- MOEN Single Handle Tub and Shower Knob Insert Kit, Chrome (98032)
- MOEN Halle 2H Ws Srn (84972SRN)
- MOEN Handle, Chrome (100679)
- MOEN Darcy Lav Fct 2H Bn (WS84550SRN)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B105.002)
- Moen Bathroom Sink Faucets & Accessories