Shop All Bathroom Sink Faucets
Moen
One-Handle Bathroom Faucet Brushed Nickel
Mfr # 6402BN
Zoro # G300916183
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 4.5 lb
- Width 9.5 in
- Length 20.7 in
- Height 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6402BN
- Zoro # G300916183
- UPC # 26508275160
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 9.5 in |
Length | 20.7 in |
Height | 3.1 in |
Details
Finish | Brushed Nickel |
Weight | 4.5 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG Model 25 8-piece Repair Kit (RK-25)
- KOHLER Valve Service Kit (1297141)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Plug SCH 80 (8214320)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- MOEN Chateau Two-Handle Bathroom Faucet (4925)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430F05)
- MOEN Two-Handle Lavatory Faucet (8917)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- MOEN Two-Handle Lavatory Faucet (8228F12)
- MOEN Lindor 2H CHR Faucet (84504)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BG-KPW100BG)
- Moen Bathroom Sink Faucets