Shop All Bar Sink Faucets
Moen
One-Handle Bar Faucet
Mfr # S55005
Zoro # G800917529
Free Shipping & Returns
$561.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 3.9 in
- Spout Length 26.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # S55005
- Zoro # G800917529
- UPC # 26508288764
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 3.9 in |
Spout Length | 26.6 in |
Details
Item | Bar Sink Faucets |
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/2" x 1/4" Male NPT (PC1/2-N2)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect x Male Pipe Thread Adapter (FSBMA1)
- ZORO SELECT 3" Close Black Pipe Nipple Sch 160 (83100)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- CAHABA Gooseneck 1-Handle Bar Faucet in Chrome (CA6114CP)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- BK RESOURCES Stainless Steel Mobile Soak Sink, Marine Edge & Corner Bumpers (BKS-1-SK-20-8-ME)
- Moen Bar Sink Faucets