Shop All Showerheads and Tub Faucets
Moen
One-Function, Tub/Shower, Oil Rubbed Bronze
Mfr # T2693ORB
Zoro # G400917646
product price: $415.49
/ea
Free Shipping & Returns
$415.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Shower Head Type Standard
- Face Dia. 4-1/16 in
- Type One-Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2693ORB
- Zoro # G400917646
- UPC # 26508230480
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 4-1/16 in |
Spout Length | 7-15/16 in |
Details
Item | Tub/Shower |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Shower Head Type | Standard |
Type | One-Function |
Connection Type | Slip Fit |
Valve Type | Diverter |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, Poly (PE01150)
- MOEN Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (67425)
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- MOEN 8" Rainshower EP BG (6345EPBG)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2471BN)
- MOEN Exacttemp(R) Valve Trim Matte Black (T4291BL)
- MOEN Standard Valve Trim (TL470)
- MOEN Wand Kit (140392W)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2311BN)
- KOHLER Nozzle Body Spray, Polished Chrome, Wall (8013-AK-CP)
- Moen Showerheads and Tub Faucets