Shop All Showerheads and Tub Faucets
Moen
One-Function, Tub/Shower, Brushed Nickel
Mfr # T2283EPBN
Zoro # G900916668
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Shower Head Type Eco-Performance Rainshower
- Face Dia. 8 in
- Type One-Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2283EPBN
- Zoro # G900916668
- UPC # 26508271643
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 8 in |
Spout Length | 7 in |
Details
Item | Tub/Shower |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Shower Head Type | Eco-Performance Rainshower |
Type | One-Function |
Valve Type | Diverter |
Connection Type | Slip Fit |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 8 in. x 3/4 in. Copper PEX-A Expansion Barb Stub-Out 90-Degree Elbow with Flange (EPXSTUBWE34)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- KOHLER 42 (1225233)
- MOEN trol(R) With Transfer Valve Trim Matte Black (T3290BL)
- MOEN Wand Kit - Spot Resist Stainless (SRS) (200014SRS)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2472EPBN)
- MOEN One-Function 4-3/8" Diameter Spray Head Standard (6302)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- MOEN Posi-Temp(R) Shower Only Matte Black (T2902EPBL)
- PFISTER Pfister Raincan Showerhead (973-228J)
- Moen Showerheads and Tub Faucets